1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Hand Trucks
Stainless Steel Sack Trucks with Polyurethane Tyres

Stainless Steel Sack Trucks with Polyurethane Tyres


2 Variants From
£299.99

Inc VAT (20%)

See 2 Product Variants
£299.99

Description unavailable

Feature Attributes

Material:

Stainless Steel

Supplied:

Assembled

Load Capacity:

150 kg

Wheel Bearing:

Roller Bearing

Wheel Diameter:

250 mm

Wheel Type:

Polyurethane

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome