1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Hand Trucks
Tubular Steel Powered Stairclimber

Tubular Steel Powered Stairclimber


2 Variants From
£7,499.99

Inc VAT (20%)

See 2 Product Variants
£7,499.99

Description

8 -18 steps per minute.Push button control.Quick-release, leak proof battery.Folded frame height - 1100mm.Extendable handle for tall loads.On 260mm dia. pneumatic tyres - move easily on all surfaces.Dual controls - for varying load heights.Folded frame height - 1100mm.Overall H x W - 1500 x 590mm.Battery - 24V 6.5Ah.Capacity - 190 to 310kg.3 way braking system standard on 321343, extra for 321342.CE marked.

Feature Attributes

Tyre Diameter:

260 mm

Material:

Steel

Product Type:

Stairclimber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome