1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Hand Trucks
Veltruk Aluminium Foldatruk Sack Trucks

Veltruk Aluminium Foldatruk Sack Trucks


2 Variants From
£449.99

Inc VAT (20%)

See 2 Product Variants
£449.99

Description

Capacity, handtruck 300kg, platform truck 480kg.Lightweight, high strength aluminium construction.Can be used as a traditional hand truck - easily converts to a large area platform truck.On 260mm dia. puncture proof tyres which offer the same performance as pneumatic but without the risk of punctures.

Feature Attributes

Material:

Aluminium

Tyre Diameter:

260 mm

Product Type:

Sack Truck

Tyre Type:

Puncture Proof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome