1. Storage & Handling/
  2. Closet Organisation/
  3. Hanging Garment Organisers
Longspan Garment Hanging

Longspan Garment Hanging


3 Variants From
£239.99

Inc VAT (20%)

Up to 14% off
See 3 Product Variants
£239.99

Description

Garment racking - modular, easily adjustable system, offering versatile storage for hanging garments.
Ideal solution for retail, wholesale, distribution and e-fulfilment stock applications.
The simple tap together design allows for easy dismantling, relocation or storage as stock requirements demand.
Beam positions can be quickly and efficiently adjusted on 50mm pitch to provide optimum garment storage combinations, adapting to suit your seasonal range change requirements. Bays are finished with Light Grey uprights and beams.
Minimum two bay run required. Additional extension bays can be added to provide longer runs.
Beam levels are to be equally spaced in the frame height.
Contents not included.

Hanging Garment runs must be floor fixed.

Tap down to locate beam into frame and insert locking pin. Beams easily repositioned using press and release locking pin system

Images are for illustration purposes only

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome