Steel Coat Rack Hall Tree with 8 Hooks Marble Base for Clothes Hats Bags

Steel Coat Rack Hall Tree with 8 Hooks Marble Base for Clothes Hats Bags


Select
£39.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £39.99

Description

56-170CM HEIGHT: Formed of four separate poles, this coat rack stand is easy to set to a height you want - great for whole family use, whether it's adults and children.EIGHT PEGS: Spread evenly from top to bottom, coat rack evenly spreads coats, jackets, bags, hats and small accessories from top to bottom. Our coat holder features round disc hooks so it won't damage garments.STEEL FRAME, MARBLE BASE: Metal is strong and won't bend when loaded with clothing. Tall tree design of this freestanding garment rack is kept balanced with the heavy marble base to stand steady.SLIMLINE DESIGN: Stands in small area easily - hallway, cloak room, bedroom and wherever else you want. DIMENSIONS: 170H x 35W x 35Dcm.CLOTHES HANGER MAXIMUM LOAD: Whole: 20kg. Single peg: 2kg. ASSEMBLY REQUIRED.

Feature Attributes

Number of Hooks:
8
Assembly:
Required
Product Type:
Coat Rack
Height:
56-170CM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome