Modern Wardrobe Cabinet with Shelf, Hanging Rod and 2 Drawers 90x50x190cm

Modern Wardrobe Cabinet with Shelf, Hanging Rod and 2 Drawers 90x50x190cm

Order Code: ZT3349477S

£239.99 Inc VAT (20%)


Description

UNIQUE DESIGN: This modern style wardrobe is simple and beautiful, make it an ideal storage solution for bedroom, living room, hallway, entryway.SPACIOUS STORAGE: This wardrobe has a large cabinet divided into 4 areas by the fixed panels, with two hanging rods inside for hanging cloths and two storage shelves for your pillows or blankets. And equips with two drawers to store clothes, accessories and more. An ideal addition to your home or apartment.QUALITY MATERIAL: Made of particle board with wood grain surface, which is water resistant and easy to clean up. Elevated design with pine wood legs effectively prevents your cloths from moisture and dust.STABLE STRUCTURE: The legs adopt quality wood material to guarantee stability and fashion, which can hold up to 50kg. Toppling preventing device at the top for extra security.DIMENSIONS: Overall Dimension: 90W x 50D x 190Hcm, Weight Capacity: 50kg (total) , 5kg (rod) , 5kg (shelf) , 5kg (each drawer)

See full description
Specifications for Modern Wardrobe Cabinet with Shelf, Hanging Rod and 2 Drawers 90x50x190cm
  • Product Type
    Wardrobe Cabinet
  • Material
    Pine Wood
  • Number of Drawers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome