1. Storage & Handling/
  2. Storage Cupboards & Cabinets/
  3. Industrial Storage Cabinets
Verso Window Door Cupboard, Double Clear Door Cupboard

Verso Window Door Cupboard, Double Clear Door Cupboard


Select
Select
Select
See all variants from
£899.99Inc VAT (20%)
Up to 8% off

See all variants from £899.99

Description

With adjustable shelves and double, clear doors, the verso window door cupboard allows you to personalise your storage to suit your varying needs. With an epoxy powder coat paint finish, the verso window door cupboard has a sleek and durable finish. It is available in various colours to align with personal preference and requirements.
Comes with a built to last 10 year guarantee.

Features and Benefits
• Shelves made from galvanised steel for support
• Adjustable shelves for a height that suits you
• Has a 60kg U.D.L capacity for each shelf
• Epoxy coat paint finish for durability
• Double window doors for ease of access

See full description

Feature Attributes

Height:
2000 mm
Number of Shelves:
4
Number of Doors:
2
Additional Features:
Adjustable Height Shelves
Series:
Verso
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome