Riser 90 Degree Angle Inside 450mm 300R Hot Dipped Galvanised

Riser 90 Degree Angle Inside 450mm 300R Hot Dipped Galvanised

Order Code: ZT5014678S

£299.99 Inc VAT (20%)


Description

Legrand RISER 90 DEGREE ANGLE INSIDE 450MM 300R HOT DIPPED GALV Risers - Inside ZIR45090300G

Specifications for Riser 90 Degree Angle Inside 450mm 300R Hot Dipped Galvanised
  • Model
    Integrated coupler
  • Material
    Steel
  • Bend Model
    Segmented bend
  • Type of Side Wall
    Channel (open)
  • Surface Protection
    Hot dip galvanized
  • Change of Direction
    Rising vertically
  • Type
    Slotted channel
  • Inner Radius
    300mm
  • Angle
    90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome