1. Storage & Handling/
  2. Lifting, Pulling & Positioning/
  3. Lifting Equipment/
  4. Lifting Clamps
Vertical Hinged Lifting Clamps

Vertical Hinged Lifting Clamps


4 Variants From
£53.99

Inc VAT (20%)

See 4 Product Variants
£53.99

Description

Suitable for lifting, turning (180°) and vertical transfer of hot rolled structural steel plates and sections up to a surface hardness of 300 Brinell/32 Rockwell C. Fitted with a locking device. Lifting clamps are fitted with special hook-up facilities to enable easy fitting of the clamps in the horizontal position.

Feature Attributes

Standards Met:

BS EN 818-4 Grade 8

Finish/Colour:

Powder Coat - Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome