400 x 40mm Black Cargo Strap comes with 2 Wire Hooks
0
1

400 x 40mm Black Cargo Strap comes with 2 Wire Hooks

Order Code: ZT1024217XCopy

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 +£2.974%


Description

Designed and moulded out of custom 'high stretch' compounded rubber (50%) with reinforced ends and heavy duty hooks. Manufactured with the graduated teardrop design at each end for added strength. Strong end hooks, zinc plated for added rust protection.
Size (Length x Width): 400 x 40mm.

Specifications for 400 x 40mm Black Cargo Strap comes with 2 Wire Hooks
  • Product Type
    Cargo Strap
  • Width
    40mm
  • Colour
    Black
  • Length
    400mm
  • Number of Pieces
    1
Product Reviews -
a year ago by Denise
Ideal for the job they were bought for.

a year ago by Denise
Just what we were looking for.

4 years ago by David Haw
The belts are first class and look to be of sufficient quality to last for years.

5 years ago
Not used yet but this has great strength & will be useful .

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome