Heavy Duty Cupboard with Louvre Sliding Panels

Heavy Duty Cupboard with Louvre Sliding Panels


Select
Select
Select
£2,199.99 Inc VAT (20%)


See all variants from £2,199.99

Description

Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/5010 light grey / blue epoxy powder coat finish.

Feature Attributes

Width:
1050 mm
Depth:
650 mm
Product Type:
Cupboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome