Louvre Panel Cupboards - Half Height Double Cupboard, 1 Shelf, NO BINS


Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description

Lockable bin cupboard with internal Louvre panel fitted at rear offering secure storage for valuable small parts.
Choice of cupboard heights.
Choice of door colours.
Three point locking.
Vertical door stiffening for added strength.
Adjustable shelves on a 25mm vertical pitch.
Shelves carry a maximum of 78kg UDL.

Handle designed for easier operation, allows door closing without the key.

Three point locking as standard.

Images are for illustration purposes only

Feature Attributes

No. of Shelves:
1
Number of Shelves:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome