700kg Capacity EV Battery Lift/Hydraulic Platform Truck High Lift

700kg Capacity EV Battery Lift/Hydraulic Platform Truck High Lift

Order Code: ZT2622060S

£1,399.99 Inc VAT (20%)


Description

• Heavy-duty construction.
• Fitted with four composite wheels, two fixed and two locking castors for easy-rolling over rough workshop floors.
• One-piece hydraulic unit controlled by large rear mounted foot pedal.
• Designed to assist with removing and installing batteries in electric vehicles.
• Can also be used for assisting with many other day-to-day workshop tasks such as removing/installing engines, transmissions, fuel tanks and subframes etc.
• Safety release mechanism positioned on handlebar for smooth controlled descent.
• May also be used as a mobile service bench.
• Capacity: 700kg.
• Platform Size: 610 x 1220mm.
• Minimum/Maximum Platform Height: 445/1500mm.
• .
• Model No. EVBT700

See full description
Specifications for 700kg Capacity EV Battery Lift/Hydraulic Platform Truck High Lift
  • MFR Part No.
    EVBT700
  • Capacity
    700kg
  • Weight
    195kg
  • Platform Length
    1220mm
  • Platform Width
    610mm
  • Maximum Platform Height
    1500mm
  • Minimum Platform Height
    445mm
  • Wheel Size
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome