1. Storage & Handling/
  2. Storage Cupboards & Cabinets/
  3. Modular Drawer Cabinets
250 Series Cabinets

250 Series Cabinets


2 Variants From
£109.99

Inc VAT (20%)

See 2 Product Variants
£109.99

Description

The wide, deep drawers allow storage of larger items.
Manufactured from heavy gauge steel with high quality paint finish.
The drawers are manufactured from transparent polypropylene, allowing the contents to be viewed when the drawer is closed.
With wide front handles and rear lips to prevent them falling out when opened fully.
The drawers can be sub divided with a range of plastic inserts to meet specific storage requirements. The cabinets can be stacked or mounted to walls, maximising the use of available storage space.
435x357x255mm

See full description

Feature Attributes

Overall Height:

435 mm

Overall Width:

357 mm

Overall Depth:

255 mm

Product Type:

Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome