Inc VAT (20%)
Description unavailable
Colour:
Dark Blue
Material:
Steel
Overall Height:
283 mm
Drawer Colour:
Clear
Overall Length:
150 mm
Drawer Material:
Polypropylene
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy