3.8m Telescopic Ladder

3.8m Telescopic Ladder

Order Code: ZT3082538S

£419.99 Inc VAT (20%)


Description

Complies with EN 131-6.
150kg weight capacity.
Manufactured from aluminium with an anodised finish.
Rung by rung height adjustment.
Automatic engagement when extending the ladder.
Soft close system.
Wear resistant, anodised stiles.
Serrated treads.
Closed dimensions H x W x D : 880 x 500 x 100mm.
Overall extended height: 3.8m.
Working height - 4.5m.
Weight - 14kg

Capacity kg: 150.
Closed Height m: 0.88.
Closed Height mm: 880.
Closed Length mm: 880.
Extended Height 3 Section m: 3.8.
Extended Height mm: 3800.
Extended Length mm: 3800.
Extension Height mm: 3800.
Finish: Anodised.
GTIN: 5059908024880.
Height Extended m: 3.8.
Ladder Length mm: 3.8.
Length mm: 3800.
Material: Aluminium.
Max. Height mm: 3800.
No. of Rungs: 13.
No. of Sections: 1.
Open Length mm: 3800.
Overall Height m: 3.8.
Overall Length m: 3.8.
Rungs Type: Serrated aluminium.
Step Height mm: 300mm.
Storage Height mm: 880.
Top Width mm: 500.
Tread Depth mm: 300.
Weight kg: 14.

See full description
Specifications for 3.8m Telescopic Ladder
  • Material
    Aluminium
  • Overall Height
    3.8m
  • Size Extended
    3800mm
  • Length
    3800mm
  • Weight
    14kg
  • Overall Length
    3.8m
  • Maximum Height
    3800mm
  • Step Height
    300mm
  • Overall Extended Height
    3.8m
  • Extension Height
    3800mm
  • Rungs Type
    Serrated aluminium
  • Storage Height
    880mm
  • Number of Rungs
    13
  • Ladder Length
    3.8mm
  • Top Width
    500mm
  • Closed Height
    0.88m
  • Tread Depth
    300mm
  • Closed Length
    880mm
  • Open Length
    3800mm
  • Finish
    Anodised
  • Extended Height
    3800mm
  • Height Extended
    3.8m
  • Number of Sections
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome