1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Multi-Purpose Ladders
Single Aluminium Ladders

Single Aluminium Ladders


Select
See all variants from
£149.99Inc VAT (20%)

See all variants from £149.99

Description unavailable

Feature Attributes

Material:
Aluminium
Type:
Single Ladder
Base Width:
410 mm
Rungs Type:
Serrated
Top Width:
410 mm
Number of Sections:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome