1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Multi-Purpose Ladders
Steel Escape Ladders

Steel Escape Ladders


See all variants from
£109.99Inc VAT (20%)
Up to 4.5% off
See all variants from £109.99

Description

Opt for this sturdy, discreet ladder for peace of mind of safe evacuation in the event of an emergency.

This easy-to-use ladder is intended for domestic use only and suitable for escape from two and three-storey buildings. It provides a secure foothold while descending distances and is designed for quick, f.

The ladder accommodates window opening up to 325mm in depth.

See full description

Feature Attributes

Material:
Steel
Product Type:
Escape Ladder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome