Inc VAT (20%)
Description unavailable
Supplied:
Assembled
Width:
380 mm
Step Depth:
80 mm
Frame Material:
Aluminium
Tread Material:
Aluminium, Ribbed
Load Capacity:
150 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy