1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Ladders/
  4. Multi-Purpose Ladders
Step Shelf Ladders - Double Sided Shelf Unit with Wheel Unit on Top for Round Tubing Rail System

Step Shelf Ladders - Double Sided Shelf Unit with Wheel Unit on Top for Round Tubing Rail System


See all variants from
£1,339.99

Inc VAT (20%)

Up to 4% off
See all variants from £1,339.99

Description unavailable

Feature Attributes

Supplied:

Assembled

Width:

570 mm

Step Depth:

80 mm

Access Type:

Steps

Tread Material:

Aluminium

Frame Material:

Aluminium

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome