5000kg Super Heavy Duty Workhorse Pallet Truck

5000kg Super Heavy Duty Workhorse Pallet Truck

Order Code: ZT1172310P

£2,499.99 Inc VAT (20%)


Description

5000Kg Super Heavy Duty Pallet Truck is ideal where load applications are far greater than the remit of a standard pallet truck. Not only useful for lifting heavy pallets but other weighty items as well, such as plant and machinery.

5000 kg maximum load capacity
Fork dimensions: 1150 mm long x 580 mm wide
Lowered fork height: 90 mm
Raised fork height: 200 mm
Individual fork width: 210 mm
Towing eyes fitted
Tandem steel load rollers
Steel steer wheels
Conforms to BS EN 1757-2:2001
CE Marked

See full description
Specifications for 5000kg Super Heavy Duty Workhorse Pallet Truck
  • Raised Fork Height
    200mm
  • Fork Dimensions
    1150 mm x 580 mm
  • Product Type
    Pallet Truck
  • Lowered Fork Height
    90mm
  • CE Mark
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome