Inc VAT (20%)
The OHAUS next generation Defender 5000 Series Pallet Platform is a solid lineup of painted steel and stainless steel platforms. Its high-quality German engineered construction, with stainless steel IP68 hermetically sealed load cells ensure durability and reliability that will withstand years of daily usage in industrial environments.
Design Features: 150% overload protection
Constructions: Black painted steel U-frame, IP67 stainless steel junction box, IP68 OIML R60 electro-polished stainless steel load cells
Weight:
58.0 kg
Height:
780 mm
Width:
840 mm
Length:
1256 mm
Platform Width:
84 mm
Protection Rating:
IP67
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy