1. Storage & Handling/
  2. Storage Bins, Boxes & Totes/
  3. Pallets
5000 Pallet Scales - DFP52

5000 Pallet Scales - DFP52


4 Variants From
£2,599.99

Inc VAT (20%)

Up to 3.5% off
See 4 Product Variants
£2,599.99

Description

The OHAUS next generation Defender 5000 Series Pallet Scale is a solid lineup of painted steel and stainless steel platforms and scales. Its high-quality German engineered construction, with stainless steel IP68 hermetically sealed load cells ensure durability and reliability that will withstand years of daily usage in industrial environments.

Design Features: Structural channel bracing and pendulum design feet with removable rubber cap, 150% overload protection. Checkweighing symbols with selectable operation and audible signal settings, menu lock switch, multiple selectable operating languages, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, selectable adjust contrast settings, auto-dim display, auto-off, auto tare.
Application: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing (Display Hold)
Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
Communication : Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction: ABS plastic indicator, black painted steel U-frame, IP67 stainless steel junction box, IP68 OIML R60 electro-polished stainless steel load cells

See full description

Feature Attributes

Weight:

58.0 kg

Width:

840 mm

Length:

1256 mm

Display Type:

Backlit Liquid Crystal Display (LCD), 256 x 80 pixels

Height:

78 mm

Power Output:

AC Power (Included), Rechargeable Battery (Not Included)

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome