Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Pallets
Flat Steel Pallet, LxW 1000 X 800mm
By HESON
See all variants from
£359.99
Inc VAT (20%)
See all variants from
£359.99
Description
Description unavailable
Feature Attributes
Load Capacity:
2000 kg
Material:
Steel
Product Type:
Pallets Made of Steel
Supplied:
Assembled
Forklift Access Height:
100 mm
Length:
1000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome