1. Storage & Handling/
  2. Parts Storage/
  3. Parts Storage Systems
Cosy Drawer Cabinet 2 Drawers (1 Small and 1 Large)

Cosy Drawer Cabinet 2 Drawers (1 Small and 1 Large)


3 Variants From
£23.99

Inc VAT (20%)

4% off
See 3 Product Variants
£23.99

Description

Make yourself at home wherever your working day takes you with the Cosy Range from Leitz. With it's minimalist design and inviting matt finish colours, you can add style and colour to your workspace. The Cosy Drawer Cabinet is ideal for storing all your essential day to day items, such as pens, cables and notebooks. This premium quality drawer unit is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

Feature Attributes

Weight (kg):

0.806 kg

Overall Width:

251.0 mm

Overall Height:

143.0 mm

Overall Depth:

275.0 mm

Weight:

0.806 kg

Material:

Polystyrene

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome