1. Storage & Handling/
  2. Lockers/
  3. Personal & Non Standard Lockers
Steel Cube Locker

Steel Cube Locker


See all variants from
£99.99

Inc VAT (20%)

Up to 9% off
See all variants from £99.99

Description

Versatile and compact, steel 1 door cube lockers are popular for personal effects and bags. Solid door construction with improved security. Riveted/welded cold rolled mild steel construction. Durable epoxy powder coated for a high quality chip-resistant finish and includes Activecoat antibacterial coating.
Camlock fitted as standard.
Can be used as solo lockers or bolt together to form a unit.

UK manufactured and no assembly required.

See full description

Feature Attributes

Product Type:

Steel Cube Locker

Material:

Steel

Number of Doors:

1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome