Double Door Cupboards Plastic Panel, 1 Shelf

Double Door Cupboards Plastic Panel, 1 Shelf


Select
£1,249.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £1,249.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Product Type:
Double Door Cupboards
Material:
Steel, Powder Coated
Body Colour:
Charcoal
Door Colour:
Charcoal
Number of Shelves:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome