Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Carts, Trucks, & Dollies
/
Platform Trucks
Fetra Heavy Duty Laminated Wood Shelf Trolleys
By Slingsby
Platform Width
Select
Number of Shelves
Select
See all variants from
£739.99
Inc VAT (20%)
Up to 15% off
1
Add to basket
Add to quotation
See all variants from
£739.99
Description unavailable
Feature Attributes
Material:
Steel
Frame Material:
Welded Steel Tube
Colour:
Blue
Capacity:
500 kg
Wheel Diameter:
200 mm
Number of Wheels:
4
More attributes