Inc VAT (20%)
Description unavailable
Material:
Steel
Colour:
Blue
Capacity:
500 kg
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
200 mm
Platform Material:
Timber
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy