1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Platform Trucks with Double Mesh Ends and One Side

Platform Trucks with Double Mesh Ends and One Side


4 Variants From
£699.99

Inc VAT (20%)

Up to 7% off
See 4 Product Variants
£699.99

Description unavailable

Feature Attributes

Colour:

Blue

Material:

Steel/Wood

Number of Wheels:

4

Deck Material:

Timber

Frame Colour:

Blue

Platform Finish:

Beech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome