1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Platform Trucks with Double Panel Ends and Two Sides

Platform Trucks with Double Panel Ends and Two Sides


Select
See all variants from
£999.99Inc VAT (20%)

See all variants from £999.99

Description unavailable

Feature Attributes

Material:
Steel/Wood
Colour:
Blue
Frame Material:
Steel
Overall Height:
900 mm
Capacity:
500 kg
Wheel Type:
Thermoplastic Elastomer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome