Description unavailable
Frame Material:
Steel
Material:
Steel/Wood
Colour:
Blue
Overall Height:
900 mm
Capacity:
500 kg
Wheel Type:
Elastic
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy