SXWT-MT515 Aluminium Multi Truck

SXWT-MT515 Aluminium Multi Truck

Order Code: ZT5576554S

£269.99 Inc VAT (20%)


Description

TheSTANLEY SXWT-MT515 Aluminium Multi Truckfor easy and secure handling, ideal for commercial use.It has a capacity of up to 200kg as a sack barrow and 250kg as a platform truck.Large pneumatic wheels allow for easy movement in both indoor and outdoor situations whilst the heavy-duty castors allow for precise steering in platform mode. Built-in guides on the back allow for easier handling on stairways.Specifications:Max. Load: Hand Truck 200kg, Platform Truck 250kg.Base Plate: 45 x 18cm.Overall Platform/Hand Truck Size: 470 x 510 x 1320mm/1180 x 510 x 1030mm.Wheel Diameter: 260mm.Weight: 17kg.

See full description
Specifications for SXWT-MT515 Aluminium Multi Truck
  • Load Capacity
    200/250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome