Nylon Plate Swivel Castor Brake 75mm 125kg Load BZH75NYBR

Nylon Plate Swivel Castor Brake 75mm 125kg Load BZH75NYBR

Order Code: ZT2611955S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Pressed steel swivel castor with a top plate fixing fitted with a white nylon wheel with a plain bore with wheel brake. Wheel diameter 75mm, tread width 28mm, overall height 95mm, top plate 105mm x 80mm, hole centres 80mm/87mm x 60mm. Load capacity 125kg.

Specifications for Nylon Plate Swivel Castor Brake 75mm 125kg Load BZH75NYBR
  • MFR Part No.
    BZH75NYBR
  • Mount Type
    Top Plate
  • Overall Height
    95mm
  • Wheel Material
    Nylon
  • Material
    Nylon
  • Wheel Diameter
    75mm
  • Tread Width
    28mm
  • Product Type
    Swivel Castor
  • Load Capacity
    125kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome