Pneumatic wheel Plate Swivel Castor 260mm 200kg Load BZFPC260MRB/RIB

Pneumatic wheel Plate Swivel Castor 260mm 200kg Load BZFPC260MRB/RIB

Order Code: ZT2614243S

£55.99 Inc VAT (20%)


Description

Fabricated swivel castor with a top plate fixing fitted with a 4 ply black ribbed pattern pneumatic tyre with a grey steel centre and roller bearing. Wheel diameter 260, tread width 85mm, overall height 318mm, plate size 115mm x 105mm, hole centres 92mm x 67 or 76mm x 76mm. Load capacity 200kg.

Specifications for Pneumatic wheel Plate Swivel Castor 260mm 200kg Load BZFPC260MRB/RIB
  • MFR Part No.
    BZFPC260MRB/RIB
  • Mount Type
    Top Plate
  • Overall Height
    318mm
  • Wheel Diameter
    260mm
  • Product Type
    Swivel Castor
  • Tread Width
    85mm
  • Tyre Type
    Pneumatic
  • Load Capacity
    200kg
  • Plate Size
    115mm x 105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome