Polyurethane Nylon Bolt Hole Swivel Castor 125mm 350kg Load BZWH125NPBBH12

Polyurethane Nylon Bolt Hole Swivel Castor 125mm 350kg Load BZWH125NPBBH12

Order Code: ZT2617850S

£33.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a 12mm bolt hole fitted with a red polyurethane tyred white nylon centred wheel with roller bearing. Wheel diameter 125mm, tread width 40mm, overall height 165mm, Load capacity 350kg.

Specifications for Polyurethane Nylon Bolt Hole Swivel Castor 125mm 350kg Load BZWH125NPBBH12
  • MFR Part No.
    BZWH125NPBBH12
  • Tread Width
    40mm
  • Wheel Diameter
    125mm
  • Load Capacity
    350kg
  • Overall Height
    165mm
  • Product Type
    Swivel Castor
  • Material
    Nylon
    Polyurethane
  • Wheel Material
    Nylon
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome