Portable Bench & Vice
0
1
2
3
4

Portable Bench & Vice

Order Code: ZT1024846X

£99.99each Inc VAT (20%)
£99,990.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

Specifications:
Maximum clamping capacity: Top jaws: 420mm. Lower Jaw: 160mm.
Maximum load capacity: 200kg.
Dimensions (open): 800x650x620mm (HxLxW).

See full description
Specifications for Portable Bench & Vice
  • Product Type
    Workbench and Vice
  • Additional Features
    Quick Lock and release action
    Rapid Fold/Unfold
  • Height
    800mm
  • Width
    650mm
  • Overall Height
    800mm
  • Type
    Workbench
  • Material
    Aluminium
  • Colour
    Black
  • Worktop Finish
    Aluminium
  • Overall Depth
    420mm
  • Load Capacity
    225kg
  • Overall Width
    650mm
Product Reviews -
4 years ago by neville
Excellent

4 years ago by Andrew
This is a top notch portable bench & vice - quite quirky but very solid and useful.

5 years ago
Very happy with purchase. Easy to build.

5 years ago by Darren
Excellent products at good prices with fast delivery

6 years ago
Absolutely excellent, sturdy product would highly recommended

6 years ago by Jeffrey
well made and fit for the job

5 years ago by Mike
Well made. The way the clamping mechanism works is novel but it works well, just not what I expected so I actually had to read the instructions!

5 years ago by john
Good

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome