Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors
Pressed Steel Castors
100mm x 30mm T/P Fixed Cast or (Zinc) P/U Wheel
By Atlas Workholders
Order Code:
ZT1361020X
£4.99
Inc VAT (20%)
£6.29
20.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 +
£4.39
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/storage-and-handling/pressed-steel-castors/100mm-x-30mm-t-p-fixed-cast-or-zinc-p-u-wheel/p/ZT1361020X
Add to quotation
Schedule an order and save 5%
View all Pressed Steel Castors
Description
Zinc Finish
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 100mm x 30mm T/P Fixed Cast or (Zinc) P/U Wheel
MFR Part No.
TEC-H02-100
Tyre Material
Polyurethane
Mount Type
Fixed Top Plate
Wheel Material
Zinc
Tyre Colour
Red
Wheel Diameter
100mm
Overall Height
127mm
Product Type
Castor
Braked
Unbraked
Castor Type
Fixed
Single
Duty Type
Heavy Duty
Applications
Humid Enviroments
Tread Width
30mm
Load Capacity
130kg
Fixing Plate Size
100x80mm
Temperature Range
20 to 80�C
Pneumatic Wheel
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome