Inc VAT (20%)
Description unavailable
Wheel Material:
Nylon
Fixing Plate Size:
9 mm
Fixing Hole Centres:
80 x 60 mm
Plate Hole Diameter:
9 mm
Fixing Type:
Plate
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy