Rubber Swivel Castor Brake Top Plate 100mm 90kg BZM100GRBJSWB

Rubber Swivel Castor Brake Top Plate 100mm 90kg BZM100GRBJSWB

Order Code: ZT2614878S

£15.99 Inc VAT (20%)


Description

Pressed steel swivel castor with a top plate fixing fitted with a grey thermoplastic rubber tyre on polypropylene centred wheel with ball bearing and total lock brake. Wheel diameter 100mm, tread width 32mm, overall height 132mm, top plate 90mm x 70mm, hole centres 75mm x 56mm or 64mm x 44mm. Load capacity 90kg.

Specifications for Rubber Swivel Castor Brake Top Plate 100mm 90kg BZM100GRBJSWB
  • MFR Part No.
    BZM100GRBJSWB
  • Top Plate Dimensions
    90mm x 70mm
  • Overall Height
    132mm
  • Mount Type
    Top Plate
  • Tread Width
    32mm
  • Wheel Diameter
    100mm
  • Product Type
    Swivel Castor
  • Fixing Hole Centres
    64mm x 44mm
    75mm x 56mm
  • Load Capacity
    90kg
  • Material
    Pressed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome