11-Drawer Extra Large Tool Roller Cabinet

11-Drawer Extra Large Tool Roller Cabinet

Order Code: ZT1018246X

£459.99each Inc VAT (20%)
£22,999.50 minimum order value

Minimum order quantity: 50.
Currently unavailable

Description

Overall dimensions (W x D x H): 680 x 480 x 1130mm.
Drawer sizes (W x D x H):
270 x 415 x 50mm (4).
560 x 415 x 50mm (4).
560 x 415 x 100mm (2).
560 x 415 x 170mm (1).

See full description
Specifications for 11-Drawer Extra Large Tool Roller Cabinet
  • Number of Drawers
    11
  • Product Dimensions in MM
    Height 1130mm
    Depth 480mm
    Width 680mm
  • Product Type
    Roller Cabinet
  • Product Range
    Classic Range
  • Drawer Load Capacity
    270 x 415 x 50mm - 15kg
    560 x 415 x 170mm - 30kg
    560 x 415 x 50mm - 20kg
    560 x 415 x 100mm - 25kg
  • Mobility
    Heavy Duty Casters
  • Security
    Central Locking System
  • Drawer Dimensions
    (4) 560 x 415 x 50mm
    (2) 560 x 415 x 100mm
    (4) 270 x 415 x 50mm
    (1) 560 x 415 x 170mm
  • Colour
    Red
  • Replacement Spares To Suit This Product
    Rubber Top Mat
    Key Blank
    180° Deg Lock
    (Set-4) Castors (2 x With Brakes) (2 x Without Brakes)
    Universal Drawer Liner: 583mm x 405mm
    16" Drawer Sliders with Ball Bearing (Pair)
  • Design
    Supplied With 5mm Non Slip EVA Top Mat
    Double Wall Construction Side Panels
    Heavy Gauge Steel
    Welded Joints For Extra Rigidity
  • Drawers
    16" Drawer Sliders with Ball Bearing (Pair)
    Drawers Come With Universal Liners
  • MFR Part No.
    TBR3411-X
  • Weight
    83kg
  • Overall Length
    680mm
  • Overall Height
    1130mm
  • Overall Width
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome