RED-27" 5 Drawer Roller Cabinet
0
1
2
3
4
5
6
7

RED-27" 5 Drawer Roller Cabinet

Order Code: ZT1018279X

£259.99each Inc VAT (20%)
£12,999.50 minimum order value

Minimum order quantity: 50.
Currently unavailable

Description

Featuring full height cabinets and sturdy tool chests, this mid-range combines modern design with high quality manufacture and is ideal for medium and small manufacturing environments. All products in the range have steel inner walls with a pressed steel back strengthener and angled front corners to prolong cabinet life. The range also features ergonomic pull drawers with 35mm ball bearing slides which provide smooth action and easy access to tools.


Anti - rust and solvent resistant powder coat finish with comfortable shaped side pull handle. Steel inner walls with pressed steel back strengthener , unit has 45° angled corners to help prevent strain on the unit when being re-positioned and causing cracks. All drawers have 35mm ball bearing slides which give good drawer stability, with drawer load capacity up to 25kg. Fitted with 2.5mm EVA drawer liners. Total load capacity = 210kgs which is an evenly distributed load with a full height rear locking mechanism. Supplied with 125mm diameter castors - 2 locked and 2 with toe lock brake to assist with repositioning and ensure unit can be secured when required and absorb shocks when repositioning the unit. With 5mm EVA top mat, and tumbler style locks supplied with 2 keys. Fully guaranteed.

See full description
Specifications for RED-27" 5 Drawer Roller Cabinet
  • Drawer Dimensions
    (4) 568 x 398 x 154mm
    (1) 568 x 398 x 75mm
  • Replacement Spares To Suit This Product
    90° Deg Lock & Key
    5mm EVA Top Mat
    Metal lid Stay Set of (2)
    (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 5"x 2"
    Side Handle
    2.5mm Drawer Liner
    Key Blank
  • Product Type
    Roller Cabinet
  • Design
    45° Angled Corners
    Steel 0.8mm Thick Drawer Frames
    Solvent Resistant
    Steel 0.6mm Thick Drawer Frames
    Supplied With 5mm Non Slip EVA Top Mat
    Pressed Steel Back Stengthener
    Anti-Rust Resistant
    Steel 0.8mm Thick Body Panels
  • Weight
    40.5kg
  • Security
    Full Height Rear Locking Mechanism
    Full Hight Rear Locking Mechanism
  • Product Dimensions in MM
    Depth 460mm
    Width 690mm
    Height 850mm
  • Drawers
    Fully Open Drawers For Greater Access
    Universal Drawer Liners
    Full-Length Drawer Handles
    35mm Ball Bearing Slides
    Auto Return
    2.5mm EVA Liners
  • Product Range
    Trade Range
  • MFR Part No.
    BTD-270051
  • Mobility
    Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes
    Cabinets Should Only Ever Be Pushed Using The Side Handle Bar
    Strong Ergonomic Handles
    Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation
  • Colour
    Red
  • Number of Drawers
    5
  • Overall Height
    850mm
  • Overall Width
    460mm
  • Overall Length
    690mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome