RED-28" 7 Drawer Roller Cabinet
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

RED-28" 7 Drawer Roller Cabinet

Order Code: ZT1018273X

706mm
7
£619.99 Inc VAT (20%)


Description

Anti - rust and solvent resistant powder coat finish with perforated sides for accessories to be attached and a comfortable shaped side pull handle. Steel inner walls with reinforcement on the back panel, unit has 45° angled corners to help prevent strain on the unit when being re-positioned and causing cracks. Each drawer has its own separate drawer lock and 35mm ball bearing slides. A traditional design with a chromed drawer front and a drawer load capacity of up to 35kg. Auto lock - the drawer locates with magnets when being closed. Fitted with 2.5mm EVA drawer liners. Total load capacity = 220kgs which is an evenly distributed load with a full height rear locking mechanism. Supplied with 125mm diameter castors - 2 locked and 2 with toe lock brake which absorb shocks when repositioning the unit. Tumbler style locks supplied with 2 keys. Fully guaranteed. Supplied on a pallet.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome