Jute Rope
0
1
2

Jute Rope


Select
£2.49 Inc VAT (20%)


See all variants from £2.49

Description

6mm x 100m.No. 4 type.8 plait construction with core.100% natural jute fibre.Rustic feel.Knots well.Hard wearing and tactile.Resistant to heat and fire.Low stretch.Fully biodegradable.Also available in 10m hanks.Store in a dry place.A general purpose rope used by builders, DIYers and gardeners.

Feature Attributes

Material:
Jute (Natural Fibre)
Features:
Biodegradable,Heat Resistant,Fire Resistant
Diameter:
6 mm
Product Type:
Jute Rope
Product Reviews -
4 years ago by David
Ideal for many uses in the garden and home.Strong.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome