Polyurethane Nylon 125mm Roller Bearing Wheel 250kg Load BZHL125WNPRB

Polyurethane Nylon 125mm Roller Bearing Wheel 250kg Load BZHL125WNPRB

Order Code: ZT2615720S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Red polyurethane tyre on white nylon centred wheel with loose roller bearing. Diameter 125mm, tread width 35mm, bore size 15mm, hub length 45mm. Load capacity 250kg.

Specifications for Polyurethane Nylon 125mm Roller Bearing Wheel 250kg Load BZHL125WNPRB
  • MFR Part No.
    BZHL125WNPRB
  • Product Type
    Roller Bearing Wheel
  • Hub Length
    45mm
  • Wheel Material
    Nylon
  • Bore Size
    15mm
  • Load Capacity
    250kg
  • Diameter
    125mm
  • Tread Width
    35mm
  • Tyre Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome