Rubber Wheel Chock, Black, Nominal Size 46, Pack of 2

Rubber Wheel Chock, Black, Nominal Size 46, Pack of 2

Order Code: ZT2675721S

£199.99 Inc VAT (20%)


Description

Rubber wheel chock, black, nominal size 46, pack of 2, 1+ packs. Supplied = assembled. Length = 380 mm. Width = 160 mm. Height = 190 mm. Material = rubber mixture. Colour = black. Product type = wheel chocks. Extremely stable and highly durable. Grooved base for even better grip. Integrated handle. Indestructible thanks to vulcanised virgin rubber. Extremely durable for securing lorries against rolling away. To be used on ramps or steep ground.

See full description
Specifications for Rubber Wheel Chock, Black, Nominal Size 46, Pack of 2
  • Product Type
    Wheel Chocks
  • Supplied
    Assembled
  • Material
    Rubber Mixture
  • Pack Quantity
    2
  • Colour
    Black
  • Length
    380mm
  • Width
    160mm
  • Height
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome