Shelf Unit End Protection, Double Plank, Length 1. 20 M, Height 600 mm, Traffic Yellow

Shelf Unit End Protection, Double Plank, Length 1. 20 M, Height 600 mm, Traffic Yellow

Order Code: ZT3150800S

£1,299.99 Inc VAT (20%)


Description

Shelf unit end protection, double plank, length 1.20 m, height 600 mm, traffic yellow. Supplied = partially assembled. Overall length = 1.2 m. Overall height = 600 mm. Colour = traffic yellow. Type of mounting = floor attachment. Base plate length = 220 mm. Base plate width = 220 mm. Weight = 24.24 kg. Tube diameter = 140 mm. Base plate height = 8 mm. Place of use = indoor and outdoor use. Ideal for protection against hard impacts. Protects front ends of shelf rows from collision damage. Elastic, dimensionally stable and also UV and weather resistant. Shelf unit end protection double plank The shelf unit end protection is the ideal solution for the front ends of shelf rows. Thanks to its two planks, it protects rack structures prone to damage due to impacts by heavy industrial trucks. Impacts are absorbed and the shelf unit end protection is restored to its original shape. - Bollard: Ø 180 mm Installed using a base plate with floor anchors. Supplied complete with mounting material.

See full description
Specifications for Shelf Unit End Protection, Double Plank, Length 1. 20 M, Height 600 mm, Traffic Yellow
  • Colour
    Traffic Yellow
  • Height
    600mm
  • Length
    1.2m
  • Tube Diameter
    140mm
  • Product Type
    Shelf Unit End Protection
  • Base Plate Height
    8mm
  • Base Plate Length
    220mm
  • Weight
    24.24kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome