1. Storage & Handling/
  2. Castors & Wheels/
  3. Castors/
  4. Special Application Castors
Low Level Twin Wheel Castors
0
1
2

Low Level Twin Wheel Castors


3 Variants From
£25.99

Inc VAT (20%)

See 3 Product Variants
£25.99

Description

A range of castors with high load capacity and minimal overall height.
Low level high load castors where a low centre of gravity is required.

Feature Attributes

Castor Type:

Low Level Twin Wheel

Bolt Size:

M6

Fixing Plate Size:

95x95 mm

Mount Type:

Swivel Top Plate

Overall Height:

64 mm

Tread Width:

2 x 14 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome