1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Lifting Trucks/
  4. Stackers
400kg Manual Pallet Stacker, Lift Height

400kg Manual Pallet Stacker, Lift Height


See all variants from
£1,229.99Inc VAT (20%)
Up to 12% off
See all variants from £1,229.99

Description

Foot pedal operated hydraulic lift.Adjustable fork width, 215 - 530mm.Length of forks 600mm.Lowered fork height: 85mm.Overall L x W: 1010 x 595mm.Simple, sensitive hand operated lowering mechanism.125mm dia. polyurethane braked steering castors with wheel guards, and 75mm dia. poly front rollers.Conforms to EN1757-1:2001.UKCA & CE marked.

Feature Attributes

Product Type:
Manual Pallet Stacker
Capacity:
400 kg
Fork Height Lowered:
85 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome