Budget Stacker, Electro-Hydraulic


Select
£3,799.99 Inc VAT (20%)


See all variants from £3,799.99

Description


Description unavailable

Feature Attributes

Load Capacity:
400 kg
Material:
Steel
Colour:
Pure Orange
Supplied:
Assembled
Load Centre:
350 mm
Overall Length:
1100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome